Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Battery, VAC-MIJS50

  • Mfr # VAC-MIJS50

  • Zoro # G3295464


product price: $58.59
/ea

Key Features

Length
5.4 in
Width
1-1/2 in
Height
1-1/2 in
Voltage
14.4V
Working Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-MIJS50
Zoro #
G3295464
UPC #
728286053892
Country of Origin
China

Dimensions

Length
5.4 in
Width
1-1/2 in
Height
1-1/2 in

Details

Item
Vacuum Battery
Voltage
14.4V
Working Capacity
5200 mAh

Description

Xiaomi Mi Robo, Xiaomi Roborock S50, Xiaomi S51, Xiaomi Millet Sweeper Xiaomi BRR-2P4S-5200S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.