Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Battery, VAC-PB9.6

  • Mfr # VAC-PB9.6

  • Zoro # G1457168


product price: $66.99
/ea

Key Features

Length
3-1/2 in
Width
3-1/2 in
Height
0.9 in
Voltage
9.6V
Working Capacity
2800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-PB9.6
Zoro #
G1457168
UPC #
728286052901
Country of Origin
China

Dimensions

Length
3-1/2 in
Width
3-1/2 in
Height
0.9 in

Details

Voltage
9.6V
Item
Battery
Working Capacity
2800 mAh

Description

Water Tech Pool Blaster Max, Water Tech Pool Blaster, Water Tech Volt FX-8, Water Tech Pool Blaster Max CG Water Tech 8C2219MF-AF, Water Tech PB8CELL, ZINGZ ZNG-PB8CELL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.