Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Battery, VAC-RVBAT700

  • Mfr # VAC-RVBAT700

  • Zoro # G3294712


product price: $56.85
/ea

Key Features

Length
2.8 in
Width
1-1/2 in
Height
1-1/2 in
Working Capacity
2800 mAh
Voltage
14.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-RVBAT700
Zoro #
G3294712
UPC #
728286047402
Country of Origin
China

Dimensions

Length
2.8 in
Width
1-1/2 in
Height
1-1/2 in

Details

Working Capacity
2800 mAh
Voltage
14.8V
Item
Vacuum Battery

Description

Shark Ion RV700, Shark Ion RV720, Shark Ion RV755, Shark Ion RV750, Eufy RoboVac 11, Eufy RoboVac 12, Eufy RoboVac 11S, Eufy RoboVac 11S MAX, Eufy RoboVac 15T, Eufy RoboVac 15C, Eufy RoboVac 15C MAX, Eufy RoboVac 35C, ECOVACS Deebot N79, ECOVACS Deebot N79S, Shark ION Robot 700, Shark ION Robot 700 RV700, Shark ION Robot 720, Shark ION Robot 750, Shark ION Robot 755 Shark RVBAT700, ECOVACS ICR18650-26J-4S1P, ECOVACS INR18650-M26-4S1P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.