Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Battery, VAC-V5

  • Mfr # VAC-V5

  • Zoro # G3295388


product price: $41.75
/ea

Key Features

Length
2.7 in
Width
1.4 in
Height
1.4 in
Voltage
11.1V
Working Capacity
2600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAC-V5
Zoro #
G3295388
UPC #
728286052109
Country of Origin
China

Dimensions

Length
2.7 in
Width
1.4 in
Height
1.4 in

Details

Item
Battery
Voltage
11.1V
Working Capacity
2600 mAh

Description

ELECTROPAN llive V3s, ELECTROPAN llive V3s Pro, ELECTROPAN llive V5, ELECTROPAN llive V5s, ELECTROPAN llive V5s Pro ELECTROPAN ICP-186500-22F-M-3S1P-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.