Zoro Homepage

Vacuum Battery, VAC-V8

  • Mfr # VAC-V8

  • Zoro # G3295071


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Width
3.2 in
Height
4.8 in
Working Capacity
2600 mAh
Voltage
21.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-V8
Zoro #
G3295071
UPC #
728286052079
Country of Origin
China

Dimensions

Length
5.8 in
Width
3.2 in
Height
4.8 in

Details

Working Capacity
2600 mAh
Item
Battery
Voltage
21.6V

Description

Dyson SV10, Dyson V8, Dyson V8 Absolute, Dyson V8 Range, Dyson V8 Fluffy, Dyson V8 Animal Exclusive, Dyson V8 Animal, Dyson V8 Absolute Cord Free Dyson 215681, Dyson 215866-01/02, Dyson 215967-01/02, Dyson 967834-02, Dyson PM8-US-HFB1497A, Dyson PU2-JP-HFA4456A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.