Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Battery, VAC-XB1945WNMH

  • Mfr # VAC-XB1945WNMH

  • Zoro # G3296374


product price: $47.99
/ea

Key Features

Length
3.1 in
Width
1.6 in
Height
1.7 in
Voltage
7.2V
Working Capacity
3300 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-XB1945WNMH
Zoro #
G3296374
UPC #
728286052857
Country of Origin
China

Dimensions

Length
3.1 in
Width
1.6 in
Height
1.7 in

Details

Voltage
7.2V
Item
Battery
Working Capacity
3300 mAh

Description

Euro-Pro Shark V1945, Euro-Pro Shark V19452 Euro-Pro XB1945, Euro-Pro XB1945W, Euro-Pro XB1946, Euro-Pro XB1946W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.