Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Router Battery, VAC-T322

  • Mfr # VAC-T322

  • Zoro # G3295290


product price: $44.99
/ea

Key Features

Voltage
14.8V
Height
1-1/2 in
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-T322
Zoro #
G3295290
UPC #
728286053922
Country of Origin
China

Dimensions

Height
1-1/2 in
Width
2 in
Length
2.6 in

Details

Item
Wireless Router Battery
Voltage
14.8V
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Connector

Description

Haier JD330, Haier QT330, Haier T322, Haier T331, Haier T520, Haier T550, Haier TAB-J3000B PLUS, Haier TAB-JD330WS, Haier TAB-T322 PLUS, Haier TAB-T331, Haier TAB-T520, Haier TAB-T550 Haier BT350G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.