This item is Discontinued.

No Product Image Available

Single Handle 6-5/16" Mount, 3 Hole Amalfi 1H Shower Only Trim Kit Less Show, Brushed Nickel (Discontinued)

  • Mfr # D520530LSBNT
  • Zoro # G2429395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D520530LSBNT
Zoro #
G2429395
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
6-5/16"
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Metal
Number of Handles
1
Item
Amalfi 1H Shower Only Trim Kit Less Show
Material
metal

Description

Item Amalfi 1H Shower Only Trim Kit Less Show

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.