This item is Discontinued.

Danze Dual-Handle Bathroom Faucet, Brushed Nickel D303157BN

Dual-Handle Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # D303157BN
  • Zoro # G9021542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D303157BN
Zoro #
G9021542
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual-Handle
Mounting Type
Widespread
Finish
Brushed Nickel
Handle Type
Metal
Flow Rate
1.2 gpm
Number of Handles
2
Item
Bathroom Faucet
Material
metal

Description

Bathroom Faucet,Two Handle,Brushd Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.