Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D304122BN
Zoro #
G9021518
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Dual-Handle
Mounting Type
Widespread
Finish
Brushed Nickel
Handle Type
Metal
Flow Rate
1.2 gpm
Number of Handles
2
Item
Bathroom Faucet
Material
metal
Description
Bathroom Faucet,Two Handle,Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.