This item is Discontinued.

Danze Cross Handle 6" to 12" Mount, 3 Hole Bathroom Faucet, Chrome D304966

Cross Handle 6" to 12" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # D304966
  • Zoro # G9021691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D304966
Zoro #
G9021691
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Cross Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Widespread
Finish
Chrome
Handle Type
Metal
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Laminar
Item
Bathroom Faucet
Material
metal

Description

Bathroom Faucet w/Cross Handle,2-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.