This item is Discontinued.

Danze Dual-Handle Bathroom Faucet, 4'' Mount, Brushed Nickel 3 Hole D301122BN

This item is Discontinued.

Danze

Dual-Handle Bathroom Faucet, 4'' Mount, Brushed Nickel 3 Hole (Discontinued)

Mfr # D301122BN
Zoro # G9021420
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D301122BN
Zoro #
G9021420
UPC #
-
Country of Origin
United States

Details

Item
Bathroom Faucet
Faucet Operation
Dual-Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4''
Number of Holes
3
Mounting Type
3-Hole
ADA Compliant
Yes
Handle Type
Metal
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Laminar
Material
metal

Description

Centerset Faucet,2-Handle,Brushed Nickel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.