Dual-Handle Bathroom Faucet, 4'' Mount, Brushed Nickel 3 Hole (Discontinued)
- Mfr # D301130BN
- Zoro # G9021457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D301130BN
Zoro #
G9021457
UPC #
-
Country of Origin
United States
Details
Item
Bathroom Faucet
Faucet Operation
Dual-Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4''
Number of Holes
3
Mounting Type
3-Hole
ADA Compliant
Yes
Handle Type
Metal
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Laminar
Material
metal
Description
Centerset Faucet,50/50 Touch Down Drain
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.