This item is Discontinued.

Danze Dual Handle 8" to 12" Mount, 3 Hole Tub Trim Kit w/o Spray, Brushed Nickel D300922BNT

Dual Handle 8" to 12" Mount, 3 Hole Tub Trim Kit w/o Spray, Brushed Nickel (Discontinued)

  • Mfr # D300922BNT
  • Zoro # G9030091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D300922BNT
Zoro #
G9030091
UPC #
-
Country of Origin
China

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 12"
Number of Holes
3
Mounting Type
Slip Spout
ADA Compliant
Yes
Finish
Brushed Nickel
Number of Handles
2
Item
Tub Trim Kit w/o Spray
Material
Brass

Description

Tub Trim Kit w/o Spray,2-Hndl,Roman,Nckl

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.