This item is Discontinued.

Danze Ktchn Fcet w/Soap Dspnsr, Hgh-Rise, Chrome D409112

This item is Discontinued.

Danze

Ktchn Fcet w/Soap Dspnsr, Hgh-Rise, Chrome (Discontinued)

Mfr # D409112
Zoro # G9027431
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D409112
Zoro #
G9027431
UPC #
-
Country of Origin
United States

Details

Number of Holes
4
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Mounting Type
Deck Mount
Item
Kitchen Fcet w/Soap Dspnsr,Hgh-Rise,Chrome

Description

Ktchn Fcet w/Soap Dspnsr,Hgh-Rise,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.