This item is Discontinued.

No Product Image Available

Single Handle 6-5/16" Mount, 3 Hole Mid-Town 1H Shower Only Trim Kit Less Sh, Chrome (Discontinued)

  • Mfr # D500562LST
  • Zoro # G2429079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500562LST
Zoro #
G2429079
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
6-5/16"
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metal
Number of Handles
1
Item
Mid-Town 1H Shower Only Trim Kit Less Sh
Material
metal

Description

Item Mid-Town 1H Shower Only Trim Kit Less Sh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.