This item is Discontinued.

No Product Image Available

This item is Discontinued.

Danze

Mono Chic 5-In By 8-In Rectangular 2.0 Gpm Shower Head SB (Discontinued)

Mfr # D460059BS
Zoro # G2748236
Country of Origin United States
Category Shower Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D460059BS
Zoro #
G2748236
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
2-3/4"
Depth
5"

Details

Item
Shower Head
Material
Brass
Flow Rate
2.0 gpm
Standards
CUPC Certified
Features
Optimizes water intensity, Easy Clean Soft-Touch Nozzles

Description

Mono Chic 5-In By 8-In Rectangular 2.0 G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.