This item is Discontinued.

No Product Image Available

This item is Discontinued.

Danze

Opulence 1H Bar Faucet w/ Side Mount Handle 1.75gpm Ch (Discontinued)

Mfr # D150557
Zoro # G2428975
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D150557
Zoro #
G2428975
UPC #
-
Country of Origin
United States

Details

Item
Opulence 1H Bar Faucet,Side Mount Han
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.75 gpm
Finish
Chrome
ADA Compliant
Yes
Mounting Type
Deck Mount

Description

Item Opulence 1H Bar Faucet,Side Mount Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.