Single Hole Only Mount, 1 Hole Opulence 1H PD Kitchen Faucet Brz (Discontinued)
- Mfr # D455557BR
- Zoro # G2429027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D455557BR
Zoro #
G2429027
UPC #
-
Country of Origin
United States
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Tumbled Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Pull-Down
Mounting Type
Single Hole Mount
Item
Opulence 1H PD Kitchen Faucet Brz
Description
Item Opulence 1H PD Ktch Fct Brz
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.