Single Handle 39" to 54" Mount, 2 Hole Opulence 1H Shower Only Trim Kit Less Sh, Chrome (Discontinued)
- Mfr # D502757LST
- Zoro # G2429219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D502757LST
Zoro #
G2429219
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
39" to 54"
Number of Holes
2
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metal
Number of Handles
1
Item
Opulence 1H Shower Only Trim Kit Less Sh
Material
metal
Description
Item Opulence 1H Shower Only Trim Kit Less Sh
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.