This item is Discontinued.

No Product Image Available

This item is Discontinued.

Danze

Opulence 2H Bridge Ktch Fct Chr (Discontinued)

Mfr # D404457
Zoro # G2428878
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D404457
Zoro #
G2428878
UPC #
-
Country of Origin
United States

Details

Number of Holes
4
Finish
Chrome
Number of Handles
2
Flow Rate
1.75 gpm Aeration / 2.20 gpm Spray
Handle Type
Cross
Mounting Type
Deck Mount
Item
Opulence 2H Bridge Kitchen Faucet Chr

Description

Item Opulence 2H Bridge Ktch Fct Chr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.