This item is Discontinued.

Danze Pot Filler Faucet, Wall Mnt, 1-Hndl, Chrome D205012

This item is Discontinued.

Danze

Pot Filler Faucet, Wall Mnt, 1-Hndl, Chrome (Discontinued)

Mfr # D205012
Zoro # G9030922
Country of Origin United States
Category Pot Fillers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D205012
Zoro #
G9030922
UPC #
-
Country of Origin
United States

Details

Finish
Chrome
Flow Rate
2.20 gpm
Item
Pot Filler Faucet,Wall Mnt,1-Hndl,Chrome
Mounting Type
Wall Mount
Number of Holes
1
Number of Handles
1
Mounting Hole Center to Center
Single Hole Only
ADA Compliant
Yes

Description

Pot Filler Faucet,Wall Mnt,1-Hndl,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.