Zoro Homepage
This item is Discontinued.
Danze Pot Filler Faucet, Wall Mounted, Chrome D205058

Pot Filler Faucet, Wall Mounted, Chrome (Discontinued)

  • Mfr # D205058
  • Zoro # G9030773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D205058
Zoro #
G9030773
UPC #
-
Country of Origin
United States

Details

Finish
Chrome
Flow Rate
2.20 gpm
Item
Pot Filler Faucet,Wall Mounted,Chrome
Mounting Type
Wall Mount
ADA Compliant
Yes
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1

Description

Pot Filler Faucet,Wall Mounted,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.