This item is Discontinued.

Danze Single Hole Only Mount, 1 Hole Pot Fillr, Wall Mount, Lever Hndl, Opulence D205057BR

Single Hole Only Mount, 1 Hole Pot Fillr, Wall Mount, Lever Hndl, Opulence (Discontinued)

  • Mfr # D205057BR
  • Zoro # G9029373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D205057BR
Zoro #
G9029373
UPC #
-
Country of Origin
China

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Tumbled Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Pot Fillr,Wall Mount,Lever Hndl,Opulence

Description

Pot Fillr,Wall Mount,Lever Hndl,Opulence

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.