This item is Discontinued.
This item is Discontinued.
Roman Tub Spray Handshower SB (Discontinued)
Mfr #
D492120BS
Zoro #
G2748288
Country of Origin United States
Category Showerheads and Tub Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D492120BS
Zoro #
G2748288
UPC #
-
Country of Origin
United States
Dimensions
Height
8-11/16"
Width
1-9/16"
Depth
1"
Details
Item
Tub
Flow Rate
2.5 gpm
Connection
1/2"-14 NPSM
Standards
CUPC Certified
Description
Roman Tub Spray Handshower SB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.