Single Handle 2 Hole Sheridan 1H Shower Only Trim Kit 2.0gpm, Polished Brass (Discontinued)
- Mfr # D502555PBVT
- Zoro # G2429133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D502555PBVT
Zoro #
G2429133
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Number of Holes
2
Mounting Type
Wall Mount
Finish
Polished Brass
Handle Type
Metal
Flow Rate
2.0 gpm
Number of Handles
1
Item
Sheridan 1H Shower Only Trim Kit 2.0gpm
Material
metal
Description
Item Sheridan 1H Shower Only Trim Kit 2.0gpm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.