This item is Discontinued.

Danze Shower Diverter Valve, 1-Handle, 4-Port D130000BT

This item is Discontinued.

Danze

Shower Diverter Valve, 1-Handle, 4-Port (Discontinued)

Mfr # D130000BT
Zoro # G9028700
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D130000BT
Zoro #
G9028700
UPC #
-
Country of Origin
China

Dimensions

Height
3-3/16 in
Width
3-3/16 in
Depth
5-1/4 in
Face Dia.
1/2 in

Details

Material
Brass
Standards
CUPC Certified
Item
Shower Diverter Valve
Features
Diverter Valve
Connection
1/2"-14 NPT
Includes
Mounting Bracket

Description

Shower Diverter Valve,1-Handle,4-Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.