This item is Discontinued.

Danze Showerhead, Round, Rain, Brushed Nickel, 8" D451289BN

This item is Discontinued.

Danze

Showerhead, Round, Rain, Brushed Nickel, 8" (Discontinued)

Mfr # D451289BN
Zoro # G9030292
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D451289BN
Zoro #
G9030292
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
8"
Depth
8"

Details

Item
Shower Head
Features
Single Function, Easy Clean Soft-Touch Nozzles
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Standards
CUPC Certified
Material
Brass

Description

Showerhead,Round,Rain,Brushed Nickel,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.