This item is Discontinued.

Danze Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Nickel D224158BN

This item is Discontinued.

Danze

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

Mfr # D224158BN
Zoro # G9033573
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D224158BN
Zoro #
G9033573
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
1
Item
Bathroom Faucet

Description

Bathroom Faucet,1-Handle,Single Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.