This item is Discontinued.

Danze Single Hole Only Mount, 1 Hole Kitchen Faucet w/Mgntc Docking, Pull-Down D455557BS

This item is Discontinued.

Danze

Single Hole Only Mount, 1 Hole Kitchen Faucet w/Mgntc Docking, Pull-Down (Discontinued)

Mfr # D455557BS
Zoro # G9028953
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D455557BS
Zoro #
G9028953
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Satin Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Pull-Down
Mounting Type
Single Hole Mount
Item
Kitchen Faucet w/Mgntc Docking,Pull-Down

Description

Kitchen Faucet w/Mgntc Docking,Pull-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.