This item is Discontinued.

No Product Image Available

This item is Discontinued.

Danze

Single Hole Only Mount, 1 Hole The Foodie Pre-Rinse 1H Pull-Down Kitche (Discontinued)

Mfr # DH451188
Zoro # G2429194
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH451188
Zoro #
G2429194
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Mounting Type
Deck Mount
Item
The Foodie Pre-Rinse 1H Pull-Down Kitche

Description

Item The Foodie Pre-Rinse 1H Pull-Down Kitche

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.