This item is Discontinued.

Danze Slide Bar Assembly, Versa D461723BN

This item is Discontinued.

Danze

Slide Bar Assembly, Versa (Discontinued)

Mfr # D461723BN
Zoro # G9033987
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D461723BN
Zoro #
G9033987
UPC #
-
Country of Origin
China

Dimensions

Width
5-7/8 in
Depth
2.4 in
Height
33-1/2 in
Face Dia.
30 in

Details

Finish
Brushed Nickel
Standards
CUPC Certified
Item
Hand Shower
Flow Rate
2.5 gpm
Includes
Slide Bar, Handshower, Shower Hose
Features
Easy-Glide Selector Ring, Dual Valve Technology, Easy Clean Nozzles, Integral Check Valve, Misc. Features

Description

Slide Bar Assembly,Versa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.