Single Handle 6-5/16" Mount, 3 Hole South Shore 1H Shower Only Trim 1.75gpm, Chrome (Discontinued)
- Mfr # D510587T
- Zoro # G2429228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D510587T
Zoro #
G2429228
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
6-5/16"
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metal
Flow Rate
1.75 gpm
Number of Handles
1
Item
South Shore 1H Shower Only Trim 1.75gpm
Material
metal
Description
Item South Shore 1H Shower Only Trim 1.75gpm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.