This item is Discontinued.

Danze Thermostatic Shower Valve, 1-Handle, 3/4" D155000BT

This item is Discontinued.

Danze

Thermostatic Shower Valve, 1-Handle, 3/4" (Discontinued)

Mfr # D155000BT
Zoro # G9033908
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D155000BT
Zoro #
G9033908
UPC #
-
Country of Origin
China

Dimensions

Height
3-7/8 in
Depth
6-3/4 in
Width
5-1/2 in

Details

Material
Brass
Standards
CUPC Certified
Item
Thermostatic Shower Valve
Flow Rate
10.5 gpm
Connection
3/4"-14 NPT
Includes
Thermostatic Cartridge

Description

Thermostatic Shower Valve,1-Handle,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.