This item is Discontinued.

Danze Toilet Paper/Towel Holder, Brushed Nickel D446136BN

This item is Discontinued.

Danze

Toilet Paper/Towel Holder, Brushed Nickel (Discontinued)

Mfr # D446136BN
Zoro # G9030983
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D446136BN
Zoro #
G9030983
UPC #
-
Country of Origin
China

Dimensions

Dispenser Width
5.63 in
Dispenser Depth
3.44 in
Dispenser Height
4 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel

Description

Toilet Paper/Towel Holder,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.