Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Chrome, Wall

  • Mfr # D460035

  • Zoro # G6103282


product price: $62.65
/ea

Key Features

Width
4-1/2"
Height
4-1/2"
Finish
Chrome
Flow Rate (GPM)
2.0
Includes
Plumber's Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D460035
Zoro #
G6103282
UPC #
719934011982
Country of Origin
China

Dimensions

Width
4-1/2"
Height
4-1/2"
Depth
3-5/16"
Manufacturers Warranty Length
Lifetime
Face Dia.
4-1/2"
Connection Size
1/2 in
Fixed Showerhead Thickness
2 1/4 in
Fixed Showerhead Width
4 1/2 in
Handheld Showerhead Width
4 1/2 in
Handheld Showerhead Thickness
2 3/8 in

Details

Item
Shower Head
Finish
Chrome
Flow Rate (GPM)
2.0
Includes
Plumber's Tape
Features
5 Function
Standards
UPC/cUPC, Energy Policy Act of 1992
Connection
1/2"-14 NPT
ADA Compliant
No
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Material of Construction
Brass
Type
Wall
Green Certification or Other Recognition
WaterSense Certified
Handle Finish
Chrome
Shower Head Type
Five-Function Hand Shower
Flow Rate
2.0 gpm
Ligature Resistant
No
Connection Type
NPT
ADA Compliance
No
Mounting Type
Wall
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Includes Handle
Handle Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Valve
Valve Not Included
Showerhead Shape
Trumpet
Series
Florin
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Chrome
Showerhead Function
Multi
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Face Shape
Circle
Showerhead Material
Brass, Plastic
Showerhead Spray Pattern
Combo
Fixed Showerhead Flow Rate
2 gpm
Ligature-Resistant
Not Ligature-Resistant
Handheld Showerhead Flow Rate
2 gpm
Faucet Body Material
Plastic
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Plastic, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 4 1/2 in, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Gerber, Florin, 1/2 in NPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Trumpet

Restrictions

This item has been restricted from sale in the following states: HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.