Dap
Wood Filler 16 oz Size, Tub White Painter's Putty
Mfr # 12242
Zoro # G2125352
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Pail
- Size 16 oz
- Container Size 16 oz
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATS MI 1000 Adhesive 4 Gallon / 125 SF per g (MI10004)
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- SHURTAPE Duct Tape, 60 yd L, 1-7/8" W, 9 mil Thick (PC 619 FLY - 48mm x 55m)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- DAP Wood Filler 6 oz Size, Tube Golden Oak Plastic Wood (7079800582)
- DAP Wood Finish Repair Kit 0.43 oz Size, Package Multi PlasticWood (97500)
- DAP Painters Putty 8 fl oz Size, Tub White (12240)
- DAP Solvent Wood Filler 16 oz Size, Can natural Plastic Wood (21506)
- DAP Solvent Wood Filler 4 oz Size, Can Pine Plastic Wood (21404)
- DAP Solvent Wood Filler 4 oz Size, Can Walnut Plastic Wood (21434)
- Dap Wood Fillers