
10 oz, Tube, Black, Silicate Base
Mfr # 7079818854
Zoro # G306457901
product price: $5.15
/eaSold in multiples of 12 for $61.80
Key Features
Container Type
Tube
Container Size
10 oz
Color
Black
Adhesive Grouping
Silicate Cement
Sealant Base
Silicate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7079818854
Zoro #
G306457901
UPC #
70798188549
Country of Origin
China
Dimensions
Container Size
10 oz
Width
2 in
Length
2 in
Details
Container Type
Tube
Color
Black
Adhesive Grouping
Silicate Cement
Sealant Base
Silicate
Sealant Properties
Fireblock, smoke, draft
Features
11.25 in Height; 12 mo Shelf Life
Standards
ASTM E136
For Use On Surface Material
Masonry, wood
Description
DAP High Heat Mortar is a non-combustible silicate cement used for patching chipped firebrick in fireplaces and sealing wood-burning stoves. High Heat Mortar adheres firmly to the firebrick when wet or dry. High Heat Mortar can also be used for applications in wood frame construction where an ASTM E136 non-combustible sealant is required, such as sealing around vents, pipes, ducts and chimneys at ceiling and floor level prior to the application of drywall products.
- • Draft, smoke, fireblock sealant for openings in wood frame construction
- • Sets rock hard when fired
- • Withstands temperatures up to 2,000 F
- • For use on masonry and wood
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.