100% SILICONE ALL PURPOSE, CLEAR, 2.8 OZ (6 Pack), 6PK
- Mfr # 7079800755
- Zoro # G323933235
product price:Â
$
6.15
/pk of 6, $1.03/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Container Type
Carded Tube
Full Cure Time
24 Hours
Application
Interior/Exterior Use
Container Size
2.8 fl oz
For Use With
Repairing porcelain, china, crystal, ceramics, jewelry. Making crafts, Repairing dishwasher seals, Mending campers, tents, Building & maintenance of aquariums
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079800755
- Zoro #
- G323933235
- UPC #
- 070798006881
- Country of Origin
- United States
Dimensions
- Container Size
- 2.8 fl oz
Details
- Container Type
- Carded Tube
- Full Cure Time
- 24 Hours
- Application
- Interior/Exterior Use
- For Use With
- Repairing porcelain, china, crystal, ceramics, jewelry. Making crafts, Repairing dishwasher seals, Mending campers, tents, Building & maintenance of aquariums
- Item
- Dap 100% Silicone All Purpose
- Color
- Clear
Description
DAP All Purpose Adhesive Silicone Sealant is a durable, 100% silicone rubber sealant designed for a wide range of quick household repairs and projects. Safe for both freshwater and saltwater fish once fully cured and a great choice to restore or build small aquariums. This sealant creates a flexible, 100% waterproof seal that resists cracking and shrinking, ensuring long-lasting performance. Meets ASTM C920, Class 25 standards and the requirements of FDA Regulation No. 21 CFR 177.2600, making it safe for incidental contact with food. Sealant works on interior and exterior applications and is dishwasher and microwave safe. Additional uses include repairing dishwasher seals, mending campers and tents, repairing porcelain, china, crystal, ceramics, jewelry and making crafts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.