Zoro Homepage

100% Silicone Rubber Kitchen, Bath & Plumbing Bath Sealant, White, 9.8 oz (7079808640)

  • Mfr # 7079808640

  • Zoro # G714913730


product price: $9.29
/ea
Sold in multiples of 12 for $111.48

Key Features

Container Size
9.8 oz
Color
White
Full Cure Time
2 days
Performance Temp. Range
-35ºF to 140ºF
Material
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808640
Zoro #
G714913730
UPC #
70798086401
Country of Origin
United States

Dimensions

Container Size
9.8 oz
Width
2 in

Details

Color
White
Full Cure Time
2 days
Performance Temp. Range
-35ºF to 140ºF
Material
Paste
For Use With
Kitchen, Bath, Plumbing
Includes
Cartridge
Coverage
53 Linear Ft.

Description

DAP 100% Silicone Rubber Kitchen, Bath & Plumbing Bath Sealant is a durable, 100% waterproof sealant. Works great for sealing out water and moisture in kitchen and bathroom applications. White sealant stays flexible and wont crack, providing excellent durability. Once cured, it is safe for incidental food contact and meets FDA Reg 21, CFR 177.2600. It is water ready in 12 hours and ideal for a wide variety of applications such as sealing around sinks, tubs, showers, back splashes, countertops and fixtures. Interior use. DAP caulk and sealants provide durable performance for a variety of projects.


  • • 100% waterproof sealant for kitchen and bathrooms is water ready in 12-hours
  • • Silicone rubber formula provides a flexible bond that won't crack
  • • Sealant is not paintable, paint surfaces prior to applying sealant
  • • White silicone meets FDA Reg 21, CFR 177.2600 and is safe for incidental food contact
  • • Silicone sealant works in a variety of interior applications and features great flexibility allowing it to hold up to changing conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.