Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1 fl oz, Cartridge, Light Gray, Advanced polymer Base

  • Mfr # 807

  • Zoro # G407678762


product price: $14.55
/ea

Key Features

Container Type
Cartridge
Container Size
10.1 fl oz
Application
Siding and window sealing
Adhesive Grouping
Sealant
Working Time
1 Hour Rain Ready & 1 Hour Paint Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
807
Zoro #
G407678762
UPC #
70798008076
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Cartridge
Color
Light Gray
Application
Siding and window sealing
Adhesive Grouping
Sealant
Working Time
1 Hour Rain Ready & 1 Hour Paint Ready
Full Cure Time
24 hr
Sealant Base
Advanced polymer
Application Temp. Range
20F to 120F
Performance Temp. Range
35 to 140 deg F
Sealant Properties
Flexible, watertight, weatherproof, shrink & crack proof
Standards
Meets ASTM C920, Class 25
Features
100% waterproof & weatherproof; Exterior/interior; Lifetime guarantee; 1 hour rain ready; 1 hour paint ready; Extreme temperature application range: 20°F - 120°F; Wet/damp surface adhesion; Shrink & crack proof; Superior adhesion & flexibility; Low odor; Meets ASTM C920, Class 25
Resistance Properties
Mold and mildew resistant

Description

DAP Side Winder Advanced polymer formula siding and window sealant delivers excellent performance on vinyl, fiber cement, aluminum, wood siding and windows It forms a flexible, watertight and weatherproof seal that withstands up to 25 total joint movement It offers wet weather and low temperature application It is paintable and has virtually no VOC's less than 1

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.