Zoro Homepage

10.1 fl oz, Tube, Beige, Latex Base

  • Mfr # 7079818213

  • Zoro # G206436440


product price: $12.99
/ea
Sold in multiples of 12 for $155.88

Key Features

Container Type
Tube
Container Size
10.1 fl oz
Color
Beige
Application
Window, Door, Siding, Trim applications
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818213
Zoro #
G206436440
UPC #
70798182134
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Tube
Color
Beige
Application
Window, Door, Siding, Trim applications
Adhesive Grouping
Sealant
Full Cure Time
2 hours
Sealant Base
Latex
Standards
ASTM C920, Class 25
Features
Sealant Properties
Weatherproof, waterproof, paintable, flexible
Resistance Properties
UV fading, chalking, crumbling, cracking, dirt build up, mold, mildew, algae

Description

DAP Dynaflex Ultra Advanced Sealant for Window, Door, Siding & Trim applications is formulated with innovative Weather Max Technology to resist UV fading, chalking, crumbling, cracking and dirt build up. It also has a lifetime mold, mildew and algae resistance guarantee, so the sealant stays looking clean and new. Dynaflex Ultra has strong adhesion to common building materials and stays permanently flexible for a long-lasting, weatherproof seal that provides All Weather Protection and stands up to the elements. It is rain ready and paintable in only one hour for better productivity. Does not bubble. The sealant guns out effortlessly and tools smoothly for easy application.


  • • Formulated with innovative Weather Max technology for all weather protection
  • • Resists UV fading, yellowing and dirt pickup
  • • Sealant stays looking clean & new
  • • Won't ever crack, crumble, chalk, bubble or break down
  • • Strong adhesion to wide variety of common building materials
  • • Easy water clean-up & low odor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.