Zoro Homepage

10.1 fl oz, Tube, Black, Latex Base

  • Mfr # 7079818220

  • Zoro # G606436484


product price: $12.95
/ea
Sold in multiples of 12 for $155.40

Key Features

Container Type
Tube
Container Size
10.1 fl oz
Color
Black
Application
Window, Door, Siding & Trim applications
Full Cure Time
2 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818220
Zoro #
G606436484
UPC #
70798182202
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Tube
Color
Black
Application
Window, Door, Siding & Trim applications
Full Cure Time
2 hours
Sealant Base
Latex
Sealant Properties
Permanently flexible, weatherproof, paintable, rain ready
Features
Weathermax All Weather Protection; Paint Ready & Rain Ready In 1 Hour; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 35
Standards
ASTM C920, Class 25
Resistance Properties
UV fading, chalking, crumbling, cracking, dirt build up, mold, mildew, algae

Description

DAP Dynaflex Ultra Black Advanced Sealant for Window, Door, Siding &Trim applications is formulated with innovative Weather Max Technology to resist UV fading, chalking, crumbling, cracking and dirt build up. It also has a lifetime mold, mildew and algae resistance guarantee, so the sealant stays looking clean and new. Stays permanently flexible for a long-lasting, weatherproof seal that provides all weather protection and stands up to the elements. It is rain ready and paintable in only one hour for better productivity. Does not bubble. The sealant guns out effortlessly and tools smoothly for easy application.


  • • Formulated with Weather Max technology for all weather protection
  • • Resists UV fading, yellowing and dirt pickup
  • • Strong adhesion to a wide variety of building materials
  • • Won't ever crack, crumble, chalk, bubble or break down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.