Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1 fl oz, Tube, Black, Polyurethane Base

  • Mfr # 7079818816

  • Zoro # G106457903


product price: $9.65
/ea
Sold in multiples of 12 for $115.80

Key Features

Container Type
Tube
Container Size
10.1 fl oz
Color
Black
Application
Filling exterior gaps, joints, and cracks
Adhesive Grouping
Construction Adhesive Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818816
Zoro #
G106457903
UPC #
70798188167
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Tube
Color
Black
Application
Filling exterior gaps, joints, and cracks
Adhesive Grouping
Construction Adhesive Sealant
Full Cure Time
24-48 hours
Sealant Base
Polyurethane
Sealant Properties
Elastomeric, Non-sag, Paintable
Features
Meets Astm C920, Class 35; 70% Total Joint Movement; 100% Waterproof & Weatherproof Seal
Standards
ASTM C920, Type S, Grade NS, Class 35
For Use On Surface Material
Most substrates

Description

A one part, moisture curing, non sag elastomeric commercial grade sealant. It is specifically formulated to provide a long lasting, durable seal when filling exterior gaps, joints and cracks. This high performance sealant offers superior adhesion to most substrates and remains flexible to withstand up to plus or minus 35 percent joint movement when installed into a properly prepared joint. Exceptional cut and tear resistance. Handles foot and vehicle traffic.


  • • Maximum adhesion flexibility
  • • Superior durability and tear resistance
  • • Excellent weather resistance
  • • Impact cut resistant
  • • Cure time 24 hours-48 hours
  • • Use above or below waterline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.