Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1 fl oz, Tube, Cedar Tan, Latex Base

  • Mfr # 7079818412

  • Zoro # G706457907


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Container Type
Tube
Container Size
10.1 fl oz
Color
Cedar Tan
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818412
Zoro #
G706457907
UPC #
70798184121
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Tube
Color
Cedar Tan
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
Sealant Base
Latex
Features
Interior/exterior use; Silicone tough w/ superior flexibility & crackproof performance; Paint ready in 2 hours; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 25; Lifetime warranty; Seals joints up to 2" wide; Easy water clean-up; Low odor
Standards
ASTM Specification C920, Class 25
Sealant Properties
Flexible, Crackproof, Paintable, Durable, Waterproof, Weatherproof
For Use On Surface Material
Wood, MDF, PVC, Polystyrene, Composite Trim Board
Resistance Properties
Mold and mildew resistant

Description

Dap Dynaflex 230 delivers a "Silicone Tough" latex formulation for outstanding exterior performance against the elements. Developed for flexibility and crack proof performance, this sealant endures expansion and contraction without cracking or losing its seal. The paintable, durable sealant can fill gaps up to 1 inch wide and the cured sealant is mold and mildew resistant. It has excellent adhesion to a wide range of building materials including wood, MDF, PVC, polystyrene and composite trim board. Easy to gun out, tools smoothly and can be cleaned up with soap and water. Interior/exterior use. Meets ASTM Specification C920, Class 25.


  • • Paintable in 30 minutes
  • • Interior & Exterior
  • • Water clean up
  • • 50 year durability guarantee
  • • Tan
  • • 10.1 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.