
10.1 fl oz, Tube, White, Silicone Base
Mfr # 7079808667
Zoro # G606436491
product price: $9.15
/eaSold in multiples of 12 for $109.80
Key Features
Container Type
Tube
Container Size
10.1 fl oz
Color
White
Application
Sealant for Kitchen and Bath
Adhesive Grouping
Silicone Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079808667
Zoro #
G606436491
UPC #
70798086678
Country of Origin
China
Dimensions
Container Size
10.1 fl oz
Details
Container Type
Tube
Color
White
Application
Sealant for Kitchen and Bath
Adhesive Grouping
Silicone Sealant
Full Cure Time
30 minutes
Sealant Base
Silicone
Features
20 year mold & mildew resistance; 30 minute water ready; 100% waterproof; Maximum flexibility; Safe for granite and marble; NSF Certified - Safe for incidental food contact; Lifetime guarantee; Shrink & crack proof
Sealant Properties
100% Waterproof, Weatherproof, Maximum Flexibility, Shrink & Crack Proof
Resistance Properties
Mold and Mildew Resistant
Description
Premium all-purpose 100 percent silicone sealant provides maximum flexibility and adhesion to withstand extreme expansion and contraction caused by temperature and weather fluctuations. It has twice the joint movement capability of many other sealants so it won't crack or shrink, providing a durable.
- • 100 percent waterproof and weatherproof
- • It is rain and water ready in just 30 minutes
- • Cured sealant is mold and mildew resistant
- • Low odor
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.