Zoro Homepage

10.1 oz, Cartridge, Crystal Clear, Rubberized Base

  • Mfr # 18388

  • Zoro # G314656860


product price: $13.35
/ea
Sold in multiples of 12 for $160.20

Key Features

Container Type
Cartridge
Container Size
10.1 oz
Color
Crystal Clear
Adhesive Grouping
Sealant
Sealant Base
Rubberized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18388
Zoro #
G314656860
UPC #
70798183889
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Cartridge
Color
Crystal Clear
Adhesive Grouping
Sealant
Sealant Base
Rubberized
For Use On Surface Material
Wide variety of surfaces
Sealant Properties
100% Waterproof & Weatherproof, Ultra Flexible & Crackproof
Resistance Properties
Mold & Mildew Resistant
Performance Temp. Range
20 to 120 deg F

Description

Premium rubberized ultra flexible, ultra clear sealant for sealing and patching a wide variety of surfaces for durable 100% waterproof seal.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.