Zoro Homepage

10.1 Oz, Tube, Clear, Latex Base

  • Mfr # 18212

  • Zoro # G511826318


product price: $8.25
/ea
Sold in multiples of 12 for $99.00

Key Features

Container Type
Tube
Container Size
10.1 Oz
Color
Clear
Application
Exterior and interior applications
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18212
Zoro #
G511826318
UPC #
070798182127
Country of Origin
United States

Dimensions

Container Size
10.1 Oz

Details

Container Type
Tube
Color
Clear
Application
Exterior and interior applications
Adhesive Grouping
Sealant
Sealant Base
Latex
Sealant Properties
100% waterproof, weatherproof, paintable, rain ready
Standards
ASTM C920, Class 25
Resistance Properties
UV resistance, mold, mildew, algae resistance

Description

DYNAFLEX ULTRA Advanced Exterior Sealant for Windows, Doors, Siding & Trim is powered by WEATHER MAX Technology for long-lasting, All Weather Protection. It provides exceptional UV resistance against color fading, yellowing, cracking, chalking and crumbling so the sealant stays looking new. DYNAFLEX ULTRA resists mold, mildew and algae for the life of the sealant. The tough surface resists dirt build-up and water absorption for a durable, 100% waterproof seal that stands up to the elements.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.