
10.1 Oz White Alex Painters Acrylic Latex Caulk
Mfr # 18065
Zoro # G311826389
product price: $3.15
/eaSold in multiples of 12 for $37.80
Key Features
Container Size
10.1 Oz
Color
White
Sealant Properties
Mold and mildew resistant
Standards
Meets ASTM C834 for extrudability, artificial weathering, extension recovery and slump
For Use On Surface Material
Wide variety of surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18065
Zoro #
G311826389
UPC #
070798180659
Country of Origin
United States
Dimensions
Container Size
10.1 Oz
Details
Color
White
Sealant Properties
Mold and mildew resistant
Standards
Meets ASTM C834 for extrudability, artificial weathering, extension recovery and slump
For Use On Surface Material
Wide variety of surfaces
Description
DAP ALEX PAINTERS ACRYLIC LATEX CAULK is an all-purpose caulk that applies smoothly and easily. It adheres to a wide variety of surfaces. ALEX Painters is paintable with latex and oil based paints. It is low in odor and cleans up easily with water. 25 Year Durability. Meets ASTM C834 for extrudability, artificial weathering, extension recovery and slump. Interior/exterior use.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.