Zoro Homepage

10.1 Oz White DynaFlex Ultra Advanced Exter Window/Door/Siding Sealant

  • Mfr # 18211

  • Zoro # G811826360


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Container Size
10.1 Oz
Color
White
Application
For interior and exterior applications
Sealant Properties
100% waterproof & weatherproof seal guarantees mold, mildew & algae resistance
Standards
Meets ASTM C920, Class 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18211
Zoro #
G811826360
UPC #
070798182110
Country of Origin
United States

Dimensions

Container Size
10.1 Oz

Details

Color
White
Application
For interior and exterior applications
Sealant Properties
100% waterproof & weatherproof seal guarantees mold, mildew & algae resistance
Standards
Meets ASTM C920, Class 25

Description

DYNAFLEX ULTRA Advanced Exterior Sealant for Windows, Doors, Siding & Trim is powered by WEATHER MAX Technology for long-lasting, All Weather Protection. It provides exceptional UV resistance against color fading, yellowing, cracking, chalking and crumbling so the sealant stays looking new. DYNAFLEX ULTRA resists mold, mildew and algae for the life of the sealant. The tough surface resists dirt build-up and water absorption for a durable, 100% waterproof seal that stands up to the elements.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.